HL-820 8 Digit Pocket Calculator with Protective Cover Black - HL-820VERA

Order Code: ZT4176162S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

The Casio HL-820 has an extra large and clear 8 digit LCD display with a built in fold over protection case. The calculator is also battery powered. It has currency conversions back to national currency. Functions include currency conversions and profit margin calculations. Additional features include soft touch rubber keys, command signs, 3 digit comma markers, 4 constants and auto power off.
Pocket calculator with protective cover
Battery power (1xLR54)
Extra large 8 digit LCD display
Auto power off
Currency Conversion, Profit Margin %
Function Command Signs, Double Size + Key
3 Key Memory, 3 digit comma marker, 4 Constants (k)
Memory Stored after switch off
Display Size (WxD): 40x20mm
Dimensions (WxLxH): 63x104x10mm

See full description
Specifications for HL-820 8 Digit Pocket Calculator with Protective Cover Black - HL-820VERA
  • Product Type
    Pocket Calculator
  • Colour
    Black
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome