SL-300SV 8 Digit Pocket Calculator SL-300SV-WK-UP

Order Code: ZT2120225S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Casio SL-300SV 8 Digit Pocket Calculator SL-300SV-WK-UP This model SL-300SV has a 8 digit display with 3 key memory. Its suitable for everyday use with solar battery power, metal cover and non stick plastic cover.

Specifications for SL-300SV 8 Digit Pocket Calculator SL-300SV-WK-UP
  • Product Type
    Handheld Calculators
  • Colour
    Silver
  • Weight
    45g
  • Display
    8 Digit
  • Power
    Solar/Battery
  • Batteries Used
    LR54 x1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome