Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Packaging
Shipping & Packing Bags
Carrier Bags
Bag for Life - Long Handles Pastel Pink One Size
By Westford Mill
Order Code:
ZT5345549S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Fri, 31st Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/carrier-bags/bag-for-life-long-handles-pastel-pink-one-size/p/ZT5345549S
Add to quotation
View all Carrier Bags
Description
Can be carried by hand or over the shoulder. Handle length 67cm. Reach certified. SEDEX certified.
Tags:
#BulkDiscount
Specifications
Specifications for Bag for Life - Long Handles Pastel Pink One Size
Product Type
Bags
Size
One Size
Material
100% Cotton
Colour
Pastel Pink
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome