Boutique Accessory Pouch Black/Black One Size

Boutique Accessory Pouch Black/Black One Size

Order Code: ZT5305678S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

TearAway label for ease of rebranding. Saffiano fine grain. Multi-purpose use. High shine gold metal zip. Zippered main compartment. Internal foam padding. Soft-touch lining. Wristlet strap. BSCI certified. Reach certified.

Specifications for Boutique Accessory Pouch Black/Black One Size
  • Colour
    Black/Black
  • Product Type
    Bags
  • Material
    100% Leather-look PU
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome