Boutique Clear Window Travel Case Black One Size

Order Code: ZT5308187S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.895%


Description

100% Leather-look PU. Saffiano fine grain. Multipurpose use. Zipped main compartment. Transparent clear view panel. Soft-touch lining. High-shine gold metal zip. Self-fabric carry handle. TearAway label for easy rebranding.

Specifications for Boutique Clear Window Travel Case Black One Size
  • Size
    One Size
  • Product Type
    Bags
  • Colour
    Black
  • Material
    100% Leather-look PU
  • Gender
    Unisex