Boutique Travel Jewellery Case Soft Grey One Size

Boutique Travel Jewellery Case Soft Grey One Size

Order Code: ZT5306813S

£21.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.490%
5 +£20.634%


Description

Protective velvet lining. Saffiano fine grain. Necklace compartment. Four secure necklace hooks. Detachable earring organiser. Ring holder. Two secure zip pockets. High-shine gold metal zip. Designed to store rings, earrings and necklaces.

Specifications for Boutique Travel Jewellery Case Soft Grey One Size
  • Material
    100% Leather-look PU
  • Size
    One Size
  • Product Type
    Bags
  • Colour
    Soft Grey
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome