Boutique Travel Set Soft Grey One Size

Order Code: ZT5306645S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

TearAway label for ease of rebranding. Saffiano fine grain. Soft-touch lining. High shine gold metal trims. Two-piece set. BSCI certified. Reach certified.

Specifications for Boutique Travel Set Soft Grey One Size
  • Size
    One Size
  • Material
    100% Leather-look PU
  • Product Type
    Wallets
  • Colour
    Soft Grey
  • Gender
    Unisex