Boutique Travel/tech Organiser Black/Black One Size

Boutique Travel/tech Organiser Black/Black One Size

Order Code: ZT5307003S

£22.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Saffiano fine grain. Can be decorated front and rear. Zippered main compartment. Zippered internal pocket. Multiple internal pockets. Holds 6 credit cards. Soft-touch lining. iPad mini/Tablet compatible. Multi-purpose use. Reach certified.

Specifications for Boutique Travel/tech Organiser Black/Black One Size
  • Colour
    Black/Black
  • Product Type
    Bags
  • Size
    One Size
  • Material
    100% Leather-look PU
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome