Boutique Travel/tech Organiser Taupe One Size

Order Code: ZT5306871S

£22.99 Inc VAT (20%)


Description

TearAway label for ease of rebranding. Saffiano fine grain. Can be decorated front and rear. Zippered main compartment. Zippered internal pocket. Multiple internal pockets. Holds 6 credit cards. Soft-touch lining. iPad mini/Tablet compatible. Multi-purpose use. Reach certified.

Specifications for Boutique Travel/tech Organiser Taupe One Size
  • Size
    One Size
  • Colour
    Taupe
  • Product Type
    Bags
  • Material
    100% Leather-look PU
  • Gender
    Unisex