Camo Everyday Roll Bag Black Camo One Size

Order Code: ZT5342341S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Attractive Print. Pocket on the front. Elasticated mesh pockets on the side of the bag. Inside zip pocket. Strap loops on the back of the bag. Zip fastening. Inside mesh pockets. We recommend using block out vinyl and inks.Product contains no branded neck or waist label. Removable Kimble or looped garment tags. Inner seam label holds important product information on one label with a second label containing brand information which can be cut-away. Length ñ 48cm, End diameter ñ 25cm.

See full description
Specifications for Camo Everyday Roll Bag Black Camo One Size
  • Size
    One Size
  • Colour
    Black Camo
  • Material
    100% Polyester
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome