Denim Gymsac Denim Blue One Size

Denim Gymsac Denim Blue One Size

Order Code: ZT5303150S

£11.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.390%
5 - 9£10.934%
10 - 19£10.488%
20 +£10.0212%


Description

TearAway label for ease of rebranding. Dual-purpose grab handle/hanging loops. Drawcord closure. Cotton webbing shoulder straps. Can be carried by hand or backpack style. BSCI certified. Reach certified.

Specifications for Denim Gymsac Denim Blue One Size
  • Colour
    Denim Blue
  • Size
    One Size
  • Product Type
    Bags
  • Material
    100% Soft Cotton Denim
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome