EarthAware Organic Bag for Life - Contrast Handles Natural/Black One Size

EarthAware Organic Bag for Life - Contrast Handles Natural/Black One Size

Order Code: ZT5343429SCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Contrasting colour handles. Premium heavyweight fabric. Can be carried by hand or over the shoulder. Handle length: 67cm.

Specifications for EarthAware Organic Bag for Life - Contrast Handles Natural/Black One Size
  • Product Type
    Bags
  • Material
    100% Organic Cotton Canvas
  • Size
    One Size
  • Colour
    Natural/Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome