HDi Compact Shopper Raspberry/Lime One Size

Order Code: ZT5277105S

£8.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.190%
5 - 9£7.864%
10 - 19£7.538%
20 - 49£7.2112%
50 +£6.8816%


Description

Drawcord pouch. Strong overlocked seams. Self-fabric handles with contrast colour binding. RESULT budget friendly range: price point target. Easy stowage ñ self compacting. Extremely lightweight. Quick dry.

Specifications for HDi Compact Shopper Raspberry/Lime One Size
  • Colour
    Raspberry/Lime
  • Size
    One Size
  • Material
    100% Polyester
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome