Herschel Novel Duffle Black Tonal One Size - Unisex

Herschel Novel Duffle Black Tonal One Size - Unisex

Order Code: ZT4181074SCopy

£74.99 Inc VAT (20%)


Description

Travel tough and cleverly organized this is the ultimate road trip duffle built with our signature shoe compartment for that spare pair. Made with 100% recycled EcoSystem fabrics it fits perfectly the overhead bin or the trunk of your car.EcoSystem 600D Fabric made from 100% recycled post-consumer water bottlesTonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottlesWaterproof zippered closure protects your essentialsLow profile vegan leather handlesRemovable smooth webbing shoulder strap with EVA padding for comfortable carryingSide sleeve pocketSignature shoe compartmentZippered internal mesh pocketPut Yourself Out There internal label

See full description
Specifications for Herschel Novel Duffle Black Tonal One Size - Unisex
  • Colour
    Black Tonal
  • Material
    600D Polyester
  • Gender
    Unisex
  • Size
    One Size
  • Upper Material
    600D Polyester
  • Fitting
    Standard
  • Fastening
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome