Fully lined in pinstriped fabric Snap fastening fold down ends Gun metal fittings Internal valuables pocket Internal baseboard Extra long main compartment zip for easy access Self fabric carry handles Can be carried by hand or over the shoulder Dimensions: 56 x 28 x 29cm Capacity: 30 litres Maximum embroidery: 18 tubular hoop Maximum print area: 19 x 19cm