Pop Quiz Hip Pack Bronze Brown Unisex

Pop Quiz Hip Pack Bronze Brown Unisex

Order Code: ZT4782581SCopy

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Pack light move fast. A two pocket hip pack for life's little things the Pop Quiz Hip Pack is made with 100% recycled EcoSystem fabrics and wears on the hip or over the shoulder for easy journeys.
EcoSystem 600D Fabric made from 100% recycled post-consumer water bottles
Tonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottles
Zippered closures
Smooth webbing strap adjusts for comfortable hands-free journeys
Front pocket with waterproof zipper
Internal mesh storage sleeve
Put Yourself Out There internal label

See full description
Specifications for Pop Quiz Hip Pack Bronze Brown Unisex
  • Size
    One Size
  • Colour
    Bronze Brown
  • Material
    600D Polyester
  • Gender
    Unisex
  • Fitting
    Standard
  • Upper Material
    600D Polyester
  • Fastening
    Zip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome