Pop Quiz Hip Pack Floral Revival One Size - Unisex

Pop Quiz Hip Pack Floral Revival One Size - Unisex

Order Code: ZT4181103SCopy

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Pack light move fast. A two pocket hip pack for life's little things the Pop Quiz Hip Pack is made with 100% recycled EcoSystem fabrics and wears on the hip or over the shoulder for easy journeys.EcoSystem 600D Fabric made from 100% recycled post-consumer water bottlesTonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottlesZippered closuresSmooth webbing strap adjusts for comfortable hands-free journeysFront pocket with waterproof zipperInternal mesh storage sleevePut Yourself Out There internal label

See full description
Specifications for Pop Quiz Hip Pack Floral Revival One Size - Unisex
  • Gender
    Unisex
  • Material
    600D Polyester
  • Size
    One Size
  • Colour
    Floral Revival
  • Fastening
    Zip
  • Upper Material
    600D Polyester
  • Fitting
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome