Retreat Sling Bag Plum Perfect Unisex

Retreat Sling Bag Plum Perfect Unisex

Order Code: ZT4808055SCopy

£45.99 Inc VAT (20%)


Description

Make every journey easy. Made with recycled EcoSystem fabrics the Retreat Sling Bag combines classic backpack style with crossbody function. Secure the essentials in an easy-access side pocket for effortless carrying through the city.
EcoSystem 600D Fabric made from 100% recycled post-consumer water bottles
Tonal stripe EcoSystem Liner made from 100% recycled post-consumer water bottles
Drawcord closure
Smooth webbing top-carrying handle
Smooth webbing strap adjusts for comfortable hands-free journeys
Magnet fastened strap with metal pin buckle
Side entry zipper offers easy access
Internal storage sleeve
Put Yourself Out There internal label

See full description
Specifications for Retreat Sling Bag Plum Perfect Unisex
  • Material
    Recycled Polyester
  • Size
    One Size
  • Colour
    Plum Perfect
  • Gender
    Unisex
  • Lining Material
    Recycled Polyester
  • Upper Material
    Recycled Polyester
  • Fastening
    Drawcord

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome