Retro Shoulder Bag Unisex Bright Royal/White One Size

Retro Shoulder Bag Unisex Bright Royal/White One Size

Order Code: ZT5305042SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Retro styling. Adjustable shoulder strap. Zippered front pocket. Internal valuables pocket. Internal baseboard. Reach certified.

Specifications for Retro Shoulder Bag Unisex Bright Royal/White One Size
  • Colour
    Bright Royal/White
  • Size
    One Size
  • Material
    600D Polyester
  • Product Type
    Bags
  • Gender
    Unisex