Tiger Tuff Bag Polypropylene B4 500 Micron Clear with Assorted Colour Zips

Tiger Tuff Bag Polypropylene B4 500 Micron Clear with Assorted Colour Zips

Order Code: ZT1261000PCopy

£5.19 Inc VAT (20%)


Description

Tiger Tuff Bag Polypropylene B4 500 Micron Clear with Assorted Colour Zips Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, extra strong water-resistant material.

Specifications for Tiger Tuff Bag Polypropylene B4 500 Micron Clear with Assorted Colour Zips
  • Colour
    Transparent
  • Size
    B4+
  • Type
    Document Wallets
  • Material
    Reinforced Material
  • Style
    Zip Wallet
  • Closure
    Zip Closure
  • Dimensions
    405x280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome