Tiger Zippy Bag Polypropylene A4 180 Micron Clear with Assorted Colour Zips (Pack 12)

Tiger Zippy Bag Polypropylene A4 180 Micron Clear with Assorted Colour Zips (Pack 12)

Order Code: ZT1260984PCopy

£10.99 Inc VAT (20%)


Description

Tiger Zippy Bag Polypropylene A4 180 Micron Clear with Assorted Colour Zips (Pack 12) Multi purpose PVC zip top clear bags, ideal for filing and storage A4 & foolscap papers in home, office or school. Reversible business card size label.

Specifications for Tiger Zippy Bag Polypropylene A4 180 Micron Clear with Assorted Colour Zips (Pack 12)
  • Size
    A4+
  • Colour
    Transparent
  • MFR Part No.
    76441XX
  • Type
    Document Wallets
  • Material
    PVC
  • Style
    Zip Wallet
  • Closure
    Zip Closure
  • Dimensions
    362x249mm