Chalk Markers Medium Tip Assorted (Pack of 8) - KF16281
0
1

Chalk Markers Medium Tip Assorted (Pack of 8) - KF16281

Order Code: ZT4175416SCopy

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

These assorted Q-Connect, liquid, chalk markers are ideal for writing on any primed chalkboard, glass or other non-porous surfaces such as tiles, whiteboards, plastic and metal. Featuring a double tip, the marker can be used as both a bullet and as chisel tip, offering a medium writing line width between 1.5 - 3.0mm. This assorted pack of 8 chalk markers contains white, pink, purple, blue, green, orange, yellow and red.
Ideal for use on any primed non-porous surfaces
Medium tip diameter: 4.25mm
Bullet/Chisel tip for a 1.5 - 3.0mm line width
Barrel colour: White
Assorted colours: White, pink, purple, blue, green, orange, yellow and red
Pack of 8

See full description
Specifications for Chalk Markers Medium Tip Assorted (Pack of 8) - KF16281
  • Line Width
    1.5 - 3.0mm
  • Product Type
    Chalk Markers
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome