Blackboard Paint Black 250ml

Order Code: ZT5533777S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

This specially designed Blackboard paint makes the perfect writing surface for Liquid Chalk Markers.It transforms old and worn blackboards or can be painted directly onto walls giving you a fresh clean surface for your message.The Rainbow water-based Blackboard & Chalkboard paint is a matt black paint which will give you a smooth non-reflective finish.Product features: Capacity 250ml Weight 330g For interior or exterior use Suitable for wood metal and green mdf surfaces In some cases only need to apply one coat to bare wood surface Suitable for Liquid Chalk and traditional dry chalk sticks Non-reflective and hardwearing for external walls

See full description
Specifications for Blackboard Paint Black 250ml
  • Finish
    Matt Black
  • Colour
    Black
  • Product Type
    Blackboard Paint
  • Weight
    330g
  • Capacity
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome