Duplo Pavement Chalkboard with Lacquered Black Pinewood Frame 850x545x440mm - SBD-BL-85

Order Code: ZT4175398S

£139.99 Inc VAT (20%)


Description

Securit Woody pavement boards are a smart choice within cafes, bars, restaurants and shops. This small all-weather pavement board with a scratch resistant and UV-proof writing surface is built with a solid double-lacquered pinewood frame in black and finished with stainless steel hardware. Designed to withstand 25 km/h winds.
Popular choice within cafes, bars, restaurants and shops
Update your message throughout the day
Solid double-lacquered pinewood frame
All weather pavement board
Scratch resistant and UV-proof writing surface
Designed to withstand 25 km/h winds
Suitable for outdoor use

See full description
Specifications for Duplo Pavement Chalkboard with Lacquered Black Pinewood Frame 850x545x440mm - SBD-BL-85
  • Product Type
    Chalk Boards
  • Colour
    Black
  • Form
    Chalk Board
  • Weight
    4.7kg
  • Material
    Chalkboard/Wood
  • Fixing Method
    Pavement Board
  • Frame Finish
    Black
  • Frame Material
    Wood Frame
  • Board Type
    A-Frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome