Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.39 | 0% |
5 - 9 | £6.13 | 4% |
10 - 19 | £5.88 | 8% |
20 - 49 | £5.62 | 12% |
50 + | £5.37 | 16% |
This A4 Oceanis presentation folder is perfect to file unpunched documents. Thanks to the clip closure, files or reports are inserted in one gesture and the sheets are well maintained. This clip file can contain approximately 25 sheets of A4 paper and is supplied in black. The Oceanis range helps to reduce the amount of plastic waste thrown into the oceans and preserves fossil resources to reduce CO2 emissions by 90%. Supplied in blue.
Size: A4
Sheet capacity: 25
Grey plastic clip closure
Perfect for files and reports
Recycled polypropylene contains 30% recycled plastic waste from used ropes from the maritime industry
Colour: Blue