0
1
2

A4 Office Paper 75gsm (Pack of 2500) WTOA4

Order Code: ZT1552957S

£33.99 Inc VAT (20%)


Description

This Woodland Trust high white office paper is completely chlorine free and suitable for use in photocopiers, fax machines, laser printers and inkjet printers. Woodland Trust supports projects that improve biodiversity, enhance social wellbeing and help the UK landscape adapt to climate change. Energy for paper production is generated from waste material with no CO2 emissions from fossil fuels. Also, excess heat from paper production is piped to a community heating project. This pack contains 2,500 sheets of 75gsm A4 paper.
Size: A4
75gsm
Completely chlorine free
CIE whiteness: 161
Woodland Trust supports environmentally friendly projects
Energy for paper production is generated from waste material with no CO2 emissions from fossil fuels
Excess heat from paper production is piped to a community heating project
Pack of 2500

See full description
Specifications for A4 Office Paper 75gsm (Pack of 2500) WTOA4
  • Weight
    11.87kg
  • Pack Quantity
    5
  • MFR Part No.
    PPR00138
  • Product Type
    Office Paper
  • Size
    A4
  • Colour
    High White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome