0
1
2

A4 Recycled Copier Paper 80gsm (2500 Sheets/5 Reams) - KF01047

Order Code: ZT1547858S

£41.99 Inc VAT (20%)


Description

It is important to make sure that you are using the best possible materials in your office, but it is equally important to limit the harm that you do on the environment. With this high quality Q-Connect paper, it is possible to do both. This paper is made from 100% recycled material and achieves CIE 150 whiteness, its extra brightness, while eschewing harmful optical brightening agents used by other types of paper. This allows the paper to achieve the quality of other brands, but with less damage done to the environment. This box contains 5 reams of paper (2500 sheets).
Environmentally friendly, quality paper
Made from 100% recycled material
Reduces ink blot for quality
Bright without using harmful Optical Brightening Agents
80gsm
Whiteness: CIE 150
2500 sheets of paper
Pack of 5 reams

See full description
Specifications for A4 Recycled Copier Paper 80gsm (2500 Sheets/5 Reams) - KF01047
  • Pack Quantity
    2500
  • Weight
    12.78kg
  • MFR Part No.
    KF01047
  • Colour
    White
  • Product Type
    Copier Paper
  • Size
    A4
  • Grammage
    80g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome