M Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 1050mm

Order Code: ZT2690894S

£1,099.99 Inc VAT (20%)


Description

M cutting stand, for paper and film up to 6 mm, cutting width 1050 mm. Supplied = flat pack. Height = 1250 mm. Width = 1350 mm. Depth = 800 mm. Cutting width = 1050 mm. For roll diameter = 750 mm. For roll weight = 150 kg. Product type = cutting stands. With patented V-blade cutting unit, cutting thickness up to 6 mm. Particularly suitable for cutting bubble wrap film, foam film, tubular film and foil. Cutting stand with cutting width of 800, 1050, 1250 or 1600 mm. For paper and film up to 6 mm as standard. Please ask for cardboard boxes and thicker materials.

See full description
Specifications for M Cutting Stand, For Paper And Film Up To 6mm, Cutting Width 1050mm
  • Product Type
    Cutting Stands
  • Supplied
    Flat Pack
  • Width
    1350mm
  • Depth
    800mm
  • Height
    1250mm
  • For Roll Weight
    150kg
  • For Roll Diameter
    750mm
  • Cutting Width
    1050mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome