Office A3 Card 205gsm White (Pack of 20) KHR121014

Order Code: ZT1550396S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

This 205gsm card features a bright white, uncoated finish and is suitable for all kinds of office and home use. Use in your laser or inkjet printer to create durable and eye-catching signs and posters or incorporate into presentations for a professional look. This pack contains 20 sheets of A3 card.
Economical card for office use
Uncoated surface suitable for laser and inkjet printers
Ideal for posters and signs
Size: A3
205gsm
Colour: White
Pack of 20

See full description
Specifications for Office A3 Card 205gsm White (Pack of 20) KHR121014
  • MFR Part No.
    RI21014
  • Weight
    0.5441kg
  • Pack Quantity
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome