Paper Collector, GDPR Compliant, HxWxD 420 X 320 X 320mm, Silver/Red

Order Code: ZT2701273S

£299.99 Inc VAT (20%)


Description

Paper collector, GDPR compliant, HxWxD 420 x 320 x 320 mm, silver/red. Supplied = assembled. Height = 420 mm. Width = 320 mm. Depth = 320 mm. Capacity = 43 l. Material = sheet steel, galvanised and powder coated. Weight = 8.8 kg. Fittings = inner container. Colour = silver, red. Feature = lockable. Product type = confidential bins. Spring loaded lock, for keeping sensitive data secure. Inner container adapted to A4 format, sheets placed on top of each other to save space. An ideal fit under the desk. GDPR compliant - made of zinc plated sheet steel with a powder coating.

See full description
Specifications for Paper Collector, GDPR Compliant, HxWxD 420 X 320 X 320mm, Silver/Red
  • Product Type
    Confidential Bins
  • Colour
    Red
    Silver
  • Weight
    8.8kg
  • Capacity
    43L
  • Supplied
    Assembled
  • Depth
    320mm
  • Width
    320mm
  • Height
    420mm
  • Features
    Lockable
  • Fittings
    Inner Container

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome