Premier Copy Paper A5 80GSM White Ream 500 Sheets
0
1

Premier Copy Paper A5 80GSM White Ream 500 Sheets

Order Code: ZT1048419XCopy

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.196%
20 +£2.9812%


Description

003R91832
Ideal for everyday use in high volume, high speed, copying and printing. High whiteness, excellent bulk and stiffness provide a professional feel to your documents. Delivers excellent results in a wide range of office equipment including laser copiers, printers and inkjet technology.


Weight: 1.2kg
Sheet size: A5 (14.8 X 21cm)
Paper Weight: 80g/m²
Pack quantity: 500 sheets (1 ream)

See full description