Premium Pure Paper A4 120gsm Super White Wove (Pack 500)

Order Code: ZT1259714P

£33.99 Inc VAT (20%)


Description

Blake Premium Pure Paper A4 120gsm Super White Wove (Pack 500) The range comprises of 100% recycled, FSC certification products - the whitest recycled envelopes in the world. So, with its professional aesthetic, and environmentally friendly credentials, you can ensure that your mailings are working sustainably.

Specifications for Premium Pure Paper A4 120gsm Super White Wove (Pack 500)
  • Size
    A4
  • Colour
    White
  • MFR Part No.
    36331BL
  • Type
    Plain Paper
  • Length
    297mm
  • Finish
    Wove
  • Width
    210mm
  • Material
    Paper
  • Recycled Product
    100% Recycled Material
  • Environment Support
    FSC certified
  • Paper Colour
    Super White Wove
  • Grammage
    120g/m²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome