Cork/Drywipe Noticeboard - 300mm X 400mm PK40

Order Code: ZT1187876P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Basic Combination Board Whiteboard/Cork

Combine the best of both boards with self-healing cork on one side and a dry-wipe surface on the other. Made with natural materials it's naturally low in cost.

• Half soft pin board, half dry-wipe board
• Pin up your important notices on the cork board
• Dry wipe board ideal for use with dry-erase marker pens
• Solid pine frame for durability
• Manufactured from natural materials
• Includes free dry wipe pen, pins and wall mounting kit
• Dimensions: W400 x H300mm
Note: Image is for illustrative purposes only and may differ from the actual product

See full description
Specifications for Cork/Drywipe Noticeboard - 300mm X 400mm PK40
  • Product Type
    Noticeboard
  • Type
    Combination Board
  • Frame Colour
    Pine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome