Display Case With Sliding Doors, External WxHxD 1566 X 947 X 50mm, Cork Rear Panel

Display Case With Sliding Doors, External WxHxD 1566 X 947 X 50mm, Cork Rear Panel

Order Code: ZT2708202SCopy

£999.99 Inc VAT (20%)


Description

Display case with sliding doors, external WxHxD 1566 x 947 x 50 mm, cork rear panel. Supplied = assembled. For format = A4. Capacity A4 sheets = 21 (3x7) pcs. External height = 947 mm. External width = 1566 mm. External depth = 50 mm. Internal depth = 24 mm. Viewable area height = 907 mm. Viewable area width = 1526 mm. Design of display box = with natural cork rear panel for push pins. Glass material = single pane safety glass. Glass thickness = 4 mm. Frame material = anodised aluminium. Frame colour = aluminium silver. Material of rear panel = cork. Colour of rear panel = cork finish. Door type = sliding door. Lock type = security cylinder lock with 2 keys. Weight = 27.27 kg. Place of use = indoor use. Ideal for cramped spaces. Material class B1 version - flame resistant Suitable for furnishing authorities, public buildings and schools. Ideal for cramped spaces. Frame made of aluminium, silver anodised. 4 mm single pane safety glass. Security cylinder lock (2 keys) Material class B1 (flame retardant) DIN 4102. Ideal for the furnishing of schools, public buildings and authorities. External depth: 50 mm. Effective internal depth: 24 mm.

See full description
Specifications for Display Case With Sliding Doors, External WxHxD 1566 X 947 X 50mm, Cork Rear Panel
  • Frame Colour
    Aluminium Silver
  • Supplied
    Assembled
  • Suitable For
    A4
  • Weight
    27.27kg
  • External Depth
    50mm
  • External Width
    1566mm
  • Internal Depth
    24mm
  • External Height
    947mm
  • Colour of Rear Panel
    Cork Finish
  • Applications
    Indoor Use
  • Door Type
    Sliding Door
  • Glass Material
    Single Pane Safety Glass
  • Viewable Area Height
    907mm
  • Glass Thickness
    4mm
  • Viewable Area Width
    1526mm
  • Frame Material
    Anodised Aluminium
  • Material of Rear Panel
    Cork