FB0310010 Memo Cork Board 600X400MM Red

Order Code: ZT1054312X

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Bi-office Memo Cork Board Red 64x40cm Code FB0310010
Red felt notice board with cork notice board on reverse Light weight Pine frame Supplied with wall mounting kit and push pins.

Specifications for FB0310010 Memo Cork Board 600X400MM Red
  • Material
    Cork
  • Frame Material
    Aluminium
  • Type
    Notice Boards
  • Width
    600mm
  • Colour
    Brown
  • MFR Part No.
    106704
  • Height
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome