Hexagonal Designer Pin Board, Cork, WxH 600 X 600mm, Sand

Order Code: ZT2743386S

£239.99 Inc VAT (20%)


Description

Hexagonal designer pin board, cork, WxH 600 x 600 mm, sand. Supplied = assembled. Product type = cork pinboards. Finish = cork linoleum. Feature = frameless. Board width = 600 mm. Board height = 600 mm. Width = 600 mm. Height = 600 mm. Depth = 16 mm. Weight = 5.35 kg. Colour of writing board = sand. Robust, durable, hardwearing and easy care. Sound absorbing to improve room acoustics. Individual design concept with maximum functionality. The different colours allow the pin boards to be adapted to their surroundings perfectly, and make an individual interior design possible. The boards can be exchanged and positioned quickly and easily by means of magnetic mounts. After being mounted on the wall, the boards are easy to align. Boards can be hung in one colour or multiple colours, on their own, in a row or individually over a large area. The pin boards can be combined with the hexagonal and round designer whiteboards for an exclusive interior design. The frameless, hexagonal pin board element made of cork makes an individual interior design possible, and adds colour and a modern design to your offices or a workroom. The entire bulletin pin board surface is made of all natural materials, of which 45% are recycled. The organic cork used as a base material makes a positive contribution to a natural atmosphere. The board features a concealed magnetic mount. This allows it to be exchanged and positioned quickly and easily. Once hanging on the wall, the boards are easy to align.

See full description
Specifications for Hexagonal Designer Pin Board, Cork, WxH 600 X 600mm, Sand
  • Finish
    Cork Linoleum
  • Supplied
    Assembled
  • Product Type
    Cork Pinboards
  • Width
    600mm
  • Depth
    16mm
  • Height
    600mm
  • Weight
    5.35kg
  • Features
    Frameless
  • Board Width
    600mm
  • Board Height
    600mm
  • Colour of Writing Board
    Snd

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome