KF03568 Corkboard Wooden Frame 90X120CM

Order Code: ZT1054371X

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

Brainstorm, design, post notices and more with this smart and economical cork noticeboard. Great for office use, or in your kitchen or bedroom at home, this board allows you to quickly and simply pin salient information up, whether work, photos reminders or notes. With an included wall mounting kit and a lightweight construction, the board is easy to mount and the complementary wooden frame looks great in any home or office environment.

See full description
Specifications for KF03568 Corkboard Wooden Frame 90X120CM
  • Height
    900mm
  • Width
    1200mm
  • Type
    Notice Boards
  • Colour
    Brown
  • Material
    Cork
  • Frame Material
    Wood
  • MFR Part No.
    KF03568

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome