Nobo Classic Combination Board Blue Felt/Magnetic Whiteboard Aluminium Frame Blue 900x1200mm 1902258

Order Code: ZT1258974P

£122.99 Inc VAT (20%)


Description

Nobo Classic Combination Board Blue Felt/Magnetic Whiteboard Aluminium Frame Blue 900x1200mm 1902258 Classic format combination felt/painted steel noticeboard, boarded with a high quality anodised aluminium frame and an excellent felt surface to pin and display your notices. Through corner mounting fixtures included. Size 1200x900mm.

See full description
Specifications for Nobo Classic Combination Board Blue Felt/Magnetic Whiteboard Aluminium Frame Blue 900x1200mm 1902258
  • MFR Part No.
    25050AC
  • Type
    Combination Boards
  • Frame Colour
    White/Blue
  • Height
    1200mm
  • Width
    900mm
  • Dimensions (W x D x H)
    1313x32x930mm
  • Weight
    4.62kg
  • Colour
    White/Blue
  • Board Type
    Magnetic Board
  • Frame Material
    Aluminium Frame
  • Fixing Method
    Wall Mounted Board
  • Board Surface
    Felt/Laquered Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome