Pin Board, Natural Cork, WxH 1500 X 1000mm

Order Code: ZT2733388S

£249.99 Inc VAT (20%)


Description

Pin board, natural cork, WxH 1500 x 1000 mm. Supplied = assembled. Product type = cork pinboards. Finish = cork. Scope of delivery = complete with 30 pins. Width = 1500 mm. Height = 1000 mm. Depth = 20 mm. Weight = 4.5 kg. Colour of writing board = brown. Frame colour = silver. Frame material = anodised aluminium. Optionally available with a natural cork surface or covered in felt in two colours. With a decorative, matt silver anodised aluminium frame and rounded corners made of high quality plastic. Can be mounted in portrait or landscape format. Hardwearing board with durable cork surface.

See full description
Specifications for Pin Board, Natural Cork, WxH 1500 X 1000mm
  • Supplied
    Assembled
  • Finish
    Cork
  • Product Type
    Cork Pinboards
  • Frame Colour
    Silver
  • Weight
    4.5kg
  • Width
    1500mm
  • Height
    1000mm
  • Depth
    20mm
  • Frame Material
    Anodised Aluminium
  • Colour of Writing Board
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome