Pinboard, Mobile, Natural Cork, HxWxD 1800 X 2800 X 500mm, Three-Part

Order Code: ZT2705561S

£999.99 Inc VAT (20%)


Description

Pinboard, mobile, natural cork, HxWxD 1800 x 2800 x 500 mm, three-part. Supplied = flat pack. Overall height = 1800 mm. Board height = 1200 mm. Material of writing board = cork. Colour of writing board = brown. Width = 2800 mm. Depth = 500 mm. Frame colour = white. Frame material = steel, powder coated. Wheel fittings = 4 double swivel castors with wheel stops, 2 swivel castors. Board size = 1x1000x1200 mm, 2x900x1200 mm. Model = three-part. Product type = presentation boards, mobile. Ideal for presentations and moderated meetings, or to post information, pictures, work documents. Double swivel castors allow the boards to be rearranged and moved quickly and effortlessly. Frame and mobile base made of sturdy steel profiles, powder coated white. Both sides may be used. With 4 double swivel castors with wheel stops. Cork surface for pins on both sides for alternating use.

See full description
Specifications for Pinboard, Mobile, Natural Cork, HxWxD 1800 X 2800 X 500mm, Three-Part
  • Supplied
    Flat Pack
  • Frame Colour
    White
  • Product Type
    Presentation Boards, Mobile
  • Depth
    500mm
  • Width
    2800mm
  • Overall Height
    1800mm
  • Board Height
    1200mm
  • Writing Board Material
    Cork
  • Board Size
    1x1000x1200mm, 2x900x1200mm
  • Frame Material
    Steel Powder Coated
  • Colour of Writing Board
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome