Pinboard With Aluminium Frame, Natural Cork, WxH 900 X 600mm

Order Code: ZT2698760S

£169.99 Inc VAT (20%)


Description

Pinboard with aluminium frame, natural cork, WxH 900 x 600 mm. Supplied = assembled. Product type = cork pinboards. Finish = cork. Width = 900 mm. Height = 600 mm. Depth = 39 mm. Weight = 3 kg. Colour of writing board = brown. Frame colour = aluminium silver. Frame material = anodised aluminium. Hardwearing and decorative fabric surface optionally available in two colours or with a natural cork and cork linoleum surface. Bright chrome plated corners and high quality surfaces give these boards a decorative appearance. Quick, easy wall mounting, in portrait or landscape format, using the supplied mounting material. Aluminium frame, 30 mm thick, silver anodised. Robust and durable.

See full description
Specifications for Pinboard With Aluminium Frame, Natural Cork, WxH 900 X 600mm
  • Supplied
    Assembled
  • Product Type
    Cork Pinboards
  • Finish
    Cork
  • Frame Colour
    Aluminium Silver
  • Height
    600mm
  • Depth
    39mm
  • Width
    900mm
  • Weight
    3kg
  • Colour of Writing Board
    Brown
  • Frame Material
    Anodised Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome