Presentation Board, White Frame, One-Part, Natural Cork

Order Code: ZT2735226S

£419.99 Inc VAT (20%)


Description

Presentation board, white frame, one-part, natural cork. Supplied = assembled. Overall height = 1980 mm. Board height = 1500 mm. Material of writing board = cork. Colour of writing board = brown. Width = 1200 mm. Depth = 610 mm. Frame colour = white. Frame material = steel, painted. Wheel fittings = 4 swivel castors 2 with wheel stops. Model = double sided. Product type = presentation boards, mobile. One-part. For mobile use. Double sided presentation board. All-round aluminium frame, painted white. Elastic, light backing material for easy pinning. Robust dolly made of steel, painted white. 4 swivel castors, 2 with wheel stops. The boards can be easily moved from room to room. Dimensions Large presentation board: width x height 1200 x 1500 mm. Overall dims.: height 1980 mm, depth 610 mm (incl. feet)

See full description
Specifications for Presentation Board, White Frame, One-Part, Natural Cork
  • Supplied
    Assembled
  • Frame Colour
    White
  • Product Type
    Presentation Boards, Mobile
  • Width
    1200mm
  • Depth
    610mm
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Overall Height
    1980mm
  • Board Height
    1500mm
  • Colour of Writing Board
    Brown
  • Frame Material
    Steel, Painted
  • Writing Board Material
    Cork

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome