PRO Presentation Board, Cork Surface, WxH 1200 X 1500mm

Order Code: ZT2717129S

£599.99 Inc VAT (20%)


Description

PRO presentation board, cork surface, WxH 1200 x 1500 mm. Supplied = flat pack. Overall height = 1950 mm. Board height = 1500 mm. Material of writing board = cork. Colour of writing board = brown. Width = 1200 mm. Frame colour = light grey RAL 7035. Frame material = steel, powder coated. Wheel fittings = 4 swivel castors. Product type = presentation boards, mobile. Robust model for professional use and highest levels of convenience. Vertical and horizontal format, can be used on both sides, as a flip chart with clip pad holder (included, suitable for any pad perforation) Can be used as a partitioning system with the connecting clamps included. Easy to carry, can be stored in a niche to save space, fast assembly, includes castor set. Includes a storage tray for pens and utensils. Easy to set up using a lever operated safety fastener. Presentation boards provide support for your presentation with many practical options for use. Work surfaces on both sides save space in your rooms, while at the same time giving you more options for use in your presentation. The presentation boards are easy to link up with each other and can therefore be used as a partitioning system. The angled feet allow a straight or arched configuration without any loss of stability. Floor level adjustment screws ensure a stable footing. The lever operated safety fastener guarantees optimal stability. Sturdy, anodised aluminium frame with round corner connectors, feet made of powder coated oval tubular steel in light grey RAL 7035, floor level adjustment screws for a secure stand. Cork surface: untreated, the pins have a firm hold, self-healing surface.

See full description
Specifications for PRO Presentation Board, Cork Surface, WxH 1200 X 1500mm
  • Supplied
    Flat Pack
  • Frame Colour
    Light Grey
  • Product Type
    Presentation Boards, Mobile
  • Width
    1200mm
  • Wheel Fittings
    4 Swivel Castors
  • Overall Height
    1950mm
  • Colour of Writing Board
    Brown
  • Writing Board Material
    Cork
  • Frame Material
    Steel Powder Coated
  • Board Height
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome