6 Desktop Plastic Drawers Set Black - J76319BLK

Order Code: ZT4177117S

£56.99 Inc VAT (20%)
£59.995% off


Description

Stylish design plastic desktop drawer set with 6 drawers in black. With 2 non-skid rubber feet, handle on front right side of drawer, drawer stop and opening for feeding paper upwards. Colour: Black.
Suitable for A4 documents and documents measuring up to 260 x 350 mm
Outer measurements: 375 x 300 x 216 mm (LxWxH)
Inner measurements: 354 x 264 x 28 mm (LxWxH)
Made of 100% recycled polystyrene
Blue Angel certified
Colour: Black

See full description
Specifications for 6 Desktop Plastic Drawers Set Black - J76319BLK
  • Colour
    Black
  • Number of Drawers
    6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome