Bee Blue The Quarter Desk Tidy Recycled Assorted - 68202D EA

Order Code: ZT4174401S

£13.99 Inc VAT (20%)


Description

Developed to enhance office surroundings with its complementary colours of: Saffron, Navy Blue, Light Blue and Turquoise Blue, the Exacompta Bee Blue desk tidy can be arranged in different ways. Certified Blue Angel, using recycled plastic derived from post-consumer plastic waste, this recycled desk tidy is a sustainable product. Supplied in assorted colours with four compartments, the desk tidy features three tall sections for pens, pencils and scissors; and, one shallow holder suitable for smaller items such as paperclips, keys or USB sticks.
Environmentally friendly desktop tidy
Blue Angel certified
Made from recycled post-consumer plastic waste
Four compartments: Three tall sections and 1 shallow holder
Dimensions: 120 x 120 x 80mm
Can be arranged in different ways
25 year warranty
Colour: Assorted (Saffron, Navy Blue, Light Blue, Turquoise Blue)

See full description
Specifications for Bee Blue The Quarter Desk Tidy Recycled Assorted - 68202D EA
  • Product Type
    Desk Tidy
  • Size
    120 x 120 x 80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome