0
1

Ellypse Xtra Strong Pencil Cup White 1003400021

Order Code: ZT1543245S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

This elegant CEP Ellypse Xtra Strong Pencil Cup has a unique S shaped design, which enables easy retrieval of contents and matches other products in the Ellypse Xtra Strong range. Made from recyclable, shock resistant polystyrene, this pencil cup has 4 compartments and can accommodate up to 45 pens. This pack contains 1 arctic white pencil cup measuring W118xD89xH98mm.
Elegant, extra strong pencil cup
Unique S shaped design for easy retrieval of contents
Made from recyclable, shock resistant polystyrene
4 compartments hold up to 45 pens
Matches other items in the Ellypse Xtra Strong range
Colour: Arctic White
Dimensions: W118xD89xH98mm

See full description
Specifications for Ellypse Xtra Strong Pencil Cup White 1003400021
  • Weight
    0.1111kg
  • MFR Part No.
    CEP40020
  • Colour
    Arctic White
  • Product Type
    Pencil Cup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome