Quantity | Price | Discount |
---|---|---|
1 - 9 | £4.99 | 0% |
10 - 19 | £4.79 | 4% |
20 - 49 | £4.59 | 8% |
50 - 99 | £4.39 | 12% |
100 + | £4.19 | 16% |
Featuring a clean and sleek design, the Mineral pencil cup has two compartments which enable items to be separated whilst keeping them organised and accessible. Measuring W74xD74xH95 mm, with capacity for 32 pens, this pink pencil cup is 100% recyclable, made from high quality plastic.
2 compartments
Made from 100% recyclable, high-quality plastic
Capacity: 32 pens
Dimensions: W74xD74xH95mm
Colour: Pink