MyCube Compact 4 Drawer Storage Station Pink - 1032111681

Order Code: ZT4176868S

£43.99 Inc VAT (20%)


Description

Made from 100% recyclable, high quality plastic, this compact storage station in pink is Ideal for gathering and arranging small accessories and supplies such as mobile phones, pens, USB keys, and more. Saving space with a large capacity and minimum volume on the desktop, the unit measures W186xD185xH175mm. The removable and interchangeable drawers according to personal preference, are fitted with ergonomic handles and retaining stops to prevent them from sliding out. Several of these modules can be stacked on top of each other to create a tailor-made storage solution. Supplied complete with anti-skid pads for secure positioning on the desktop.
4 drawers in pink
Ideal for storage and display of small desktop accessories and supplies
Made from 100% recyclable, high-quality plastic
Maximum storage capacity taking up minimum desktop space
Each drawer has retaining stop and ergonomic handles
Interchangeable and removable drawers
Modules can be stacked on top of each other for tailored storage solutions
Dimensions: W185xD186xH175mm
Colour: Pink

See full description
Specifications for MyCube Compact 4 Drawer Storage Station Pink - 1032111681
  • Colour
    Pink
  • Number of Drawers
    4
  • Product Type
    Storage Station

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome