Organiser with Inserts Medium 290x190x60mm - 3617070

Order Code: ZT4174486S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Smartstore Organiser Medium for keeping small items in order. The small, removable compartments can be used to store items such as crayons, pencils, brushes, screwdrivers, pliers and wrenches. BPA free and food approved. It has a smooth surface and is easy to clean. Made from recyclable material.
SmartStore Organiser with inserts medium
Removable and adjustable compartments
BPA free and food approved
Made from recyclable material
Smooth surface for easy cleaning
Temperature resistance from -40 to +100 degrees celsius
Create bespoke compartments to meet your needs
Colour: Clear

See full description
Specifications for Organiser with Inserts Medium 290x190x60mm - 3617070
  • Colour
    Transparent
  • Product Type
    Organiser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome