Speedwrap Cling Film Refill 30cm 3 Rolls

Order Code: ZT2429394S

£40.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£40.990%
5 +£38.945%


Description

Speedwrap Cling Film Refill 30cm are designed to fit the Speedwrap 300 that provides cost-efficient and easy dispensing of cling film, tin foil and baking parchment ideal for use within busy, commercial kitchens. The cling film itself features a durable and food-safe construction that can securely protect your ingredients or prepared foods from possible contaminations - keeping your food fresh and safe, ready for cooking. Supplied in 300m rolls, the cling film is able to last you through many services without the need for restocking, this helps to ensure that staff always have stock to-hand. Product features: - Supplied in individual, tamper-proof packs and shrink wrapped in 3's for compact storage - Large 300 metre length provides long-lasting use in commercial environments - Air-tight fitting can help to preserve ingredients - Durable construction safely secures your ingredients or other food items - Safe for fridge and freezer use, helping to reduce storage contamination Specification: - 300mm x 300m

See full description
Specifications for Speedwrap Cling Film Refill 30cm 3 Rolls
  • Colour
    Transparent
  • Product Type
    Foil & Cling Film
  • Size
    30cm / 12"
  • Length
    300m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome